Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W8735D1009
Zoro #
G0379224
UPC #
-
Country of Origin
Mexico
Dimensions
Height (In.)
10
Depth (In.)
2
Width (In.)
5
Details
Type
Up to 3 dialup numbers, alert prioritization, low/high temperature alert settings, low/high humidity alert settings, and zone naming, 9 zones per channel, 2 channels, 18 total zones
Connection
Terminal Strip
For Use With
EnviraCOM(R)-Enabled Thermostat, VisionPRO(R) IAQ Total Home Comfort System, 3RCK3
Color
White
Ambient Temp. Range
32 F to 120 F
Power Method
Plug In With Battery Backup
Agency Compliance
Fcc Rules, Part 68 And Part 15
Voltage (AC)
24
Item
Telephone Access Module
Terminal Designations
1/D, 2/R, 3/B, Aux In, Aux Out
Application
Provides Remote Telephone Access To The HVAC System When Used With Enviracom
Description
Telephone Access Module, Terminal Designations 1/D, 2/R, 3/B, Aux In, Aux Out, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.