Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temp/Humidity Sensor, 0-10V DC, 0-5V DC

  • Mfr # H7735C2015

  • Zoro # G800451566


product price: $402.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP20
Output
0 to 10V DC, 0 to 5V DC
Standards
CE Certified, RoHS
Response Time
8 sec
For Use With
HVAC Controllers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H7735C2015
Zoro #
G800451566
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/8 in
Overall Width
4 3/8 in
Overall Height
4 in

Details

Item
Temperature and Humidity Sensor
IP Rating
IP20
Output
0 to 10V DC, 0 to 5V DC
Standards
CE Certified, RoHS
Response Time
8 sec
For Use With
HVAC Controllers
Power Required
12 to 30V DC, 24V AC
Features
Eliminates Temperature Coefficient Errors and Achieves an High Measurement Accuracy and High Repeatability, On-Board Temperature Compensation for RH
Relative Humidity Range
0 to 100%
NEMA Rating
1
Electrical Connection Type
Screw Terminals
Sensing Element Type
Thermistor
Display Type
None
Maximum Operating Temperature
140 Degrees F
Repeatability
0.08% RH
NIST Traceable Certificate
NIST Traceable Certified
Application
Energy Management and Building Control, Humidity Monitoring, HVAC, Temperature Control
Relative Humidity Accuracy
+/-3% of Full Scale
RH Sensor
Resistive
Hysteresis
+/-0.8%
Series
H77
Minimum Operating Temperature
41 Degrees F

Description

Temperature and Humidity Sensor, Display Type None, Sensing Element Type Thermistor, Mounting Location Wall Mount, Output 0 to 10V DC, 0 to 5V DC, Electrical Connection Type Screw Terminals, Relative Humidity Accuracy +/-3 Percent of Full Scale, Overall Length 2 1/8 in, Overall Width 4 3/8 in, Overall Height 4 in, Relative Humidity Range 0 to 100 Percent, Response Time 8 sec, Hysteresis +/-0.8 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.