Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3455RC 01000227
Zoro #
G7906141
UPC #
784549258329
Country of Origin
China
Dimensions
Depth (In.)
0.469
Width (In.)
0.691
Details
Item
Thermostat
Switch Closes @ (F)
105
Switch Opens @ (F)
135
Switch Action
Open On Rise
Description
Thermostat, Switch Action Open on Rise, Width (In.) 0.691, Depth (In.) 0.469, 105, 135
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.