- Item
- Thermostat Controller
- Voltage
- 24V
- Housing Color
- Gray
- Frequency
- 50 Hz, 60 Hz
- Wireless
- No
- Maximum Temperature Control
- 122 Degrees F
- Electrical Connection Type
- Hardwired
- Programming Capability
- Fully Customizable
- Compatible with Building Automation Systems
- Yes
- Humidification/Dehumidification Control
- Yes, Yes
- Occupancy Sensor
- Includes Dry Contact Occupancy Sensor
- Number of Heating Stages - Heat Pump System
- 2
- Sensor Type
- 3 Custom Sensors, Discharge Air Temperature, Drain Pan, Humidity, Occupancy, Outdoor Air Temperature, Proof of Airflow, Proof of Water Flow, Shutdown Sensor, Space Temperature
- Display Type
- Digital
- Temperature Scale
- Celsius, Fahrenheit
- Minimum Operating Temperature
- 32 Degrees F
- Amperage
- 4 A
- Changeover Type
- Automatic
- Temperature Differential
- +/-1.5 Degrees F
- Number of Relay Inputs/Outputs
- 3 DO/2 DIO/3 UIO
- System Settings
- Auto-Heat-Cool-Off
- Application
- Heat or Cool
- Temperature Adjustment
- On/Off (Cool), On/Off (Heat)
- Fan Settings
- Hi-Med-Low
- Maximum Operating Temperature
- 122 Degrees F
- Number of Cooling Stages - Heat Pump System
- 1
- Operating Temperature Range
- 32 Degrees to 122 Degrees F
- Compatible System Type
- 1H/1C Conventional Heat Pump, 2-Pipe Fan Coil Unit, 2H/1C Heat Pump; Water Source Heat Pump, 4-Pipe Fan Coil Unit
- Dehumidification Control
- Yes
- Humidification Control
- Yes
- Backlit Screen Color
- Blue (Cooling), Orange (Heating)
- Temperature Limiting
- Yes
- Standards
- CE, FCC, ICES, Prop65, REACH, RoHS, UK, UL/cUL
- Number of Pipes
- 2, 4
- Backlit Screen
- Yes
- Thermostat Type
- Commercial Thermostat
- Minimum Operating Humidity
- 10 %
- Number of Heating Stages - Conventional System
- 1
- Temperature Sensitivity
- +/-1.5 Degrees F
- Temperature Control Range
- 60 Degrees to 85 Degrees F
- Temporary Program Override
- No
- Backlit Type
- Dimmable
- Number of Relay Outputs
- 8
- Temporary Temperature Hold
- Yes
- Terminal Designations
- C; COM; DIO1; DIO2; DO1; DO2; DO3; R; UIO1; UIO2; UIO3
- Contact Rating
- 20 to 30V AC
- Number of Relay Inputs
- 5
- Number of Cooling Stages - Conventional System
- 1
- Enclosure Color
- Gray
- Control Type
- Touch Screen
- Network Protocol Compatibility
- BACnet MS/TP, MODBUS/BACnet IP
- Maximum Operating Humidity
- 90 %