Thermostat Controller, Gray

  • Mfr # TC320B-G
  • Zoro # G716576759
product price: 
$
433.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V
Minimum Operating Humidity
10 %
Thermostat Type
Commercial Thermostat
Number of Relay Outputs
8
Number of Heating Stages - Heat Pump System
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TC320B-G
Zoro #
G716576759
UPC #
085267629003
Country of Origin
United States

Dimensions

Overall Depth
1 in
Overall Width
3 15/16 in
Overall Height
4 1/2 in

Details

Item
Thermostat Controller
Voltage
24V
Minimum Operating Humidity
10 %
Thermostat Type
Commercial Thermostat
Number of Relay Outputs
8
Number of Heating Stages - Heat Pump System
2
Temperature Scale
Celsius, Fahrenheit
Maximum Operating Temperature
122 Degrees F
Temperature Limiting
Yes
Control Type
Touch Screen
Contact Rating
20 to 30V AC
Wireless
No
Maximum Temperature Control
122 Degrees F
Temperature Differential
+/-1.5 Degrees F
Humidification Control
Yes
Backlit Type
Dimmable
Dehumidification Control
Yes
Operating Temperature Range
32 Degrees to 122 Degrees F
Number of Relay Inputs
5
Number of Cooling Stages - Heat Pump System
1
Housing Color
Gray
Application
Heat or Cool
Compatible System Type
1H/1C Conventional Heat Pump, 2-Pipe Fan Coil Unit, 2H/1C Heat Pump; Water Source Heat Pump, 4-Pipe Fan Coil Unit
Network Protocol Compatibility
BACnet MS/TP, MODBUS/BACnet IP
Standards
CE, FCC, ICES, Prop65, REACH, RoHS, UK, UL/cUL
System Settings
Auto-Heat-Cool-Off
Minimum Operating Temperature
32 Degrees F
Temporary Program Override
No
Frequency
50 Hz, 60 Hz
Humidification/Dehumidification Control
Yes, Yes
Enclosure Color
Gray
Backlit Screen Color
Blue (Cooling), Orange (Heating)
Fan Settings
Hi-Med-Low
Occupancy Sensor
Includes Dry Contact Occupancy Sensor
Number of Relay Inputs/Outputs
3 DO/2 DIO/3 UIO
Sensor Type
3 Custom Sensors, Discharge Air Temperature, Drain Pan, Humidity, Occupancy, Outdoor Air Temperature, Proof of Airflow, Proof of Water Flow, Shutdown Sensor, Space Temperature
Temperature Sensitivity
+/-1.5 Degrees F
Display Type
Digital
Terminal Designations
C; COM; DIO1; DIO2; DO1; DO2; DO3; R; UIO1; UIO2; UIO3
Backlit Screen
Yes
Smart Connectivity
Wi-Fi Control
Maximum Operating Humidity
90 %
Temporary Temperature Hold
Yes
Electrical Connection Type
Hardwired
Temperature Control Range
60 Degrees to 85 Degrees F
Temperature Adjustment
On/Off (Cool), On/Off (Heat)
Amperage
4 A
Number of Heating Stages - Conventional System
1
Number of Pipes
2, 4
Programming Capability
Fully Customizable
Changeover Type
Automatic
Number of Cooling Stages - Conventional System
1
Compatible with Building Automation Systems
Yes

Description

Commercial TSTAT

Ratings & reviews