Tilt/Swivel Antenna 5.5dBi for Wireless Limit Switch (Discontinued)
- Mfr # WAN04RSP
- Zoro # G4416517
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WAN04RSP
Zoro #
G4416517
UPC #
-
Country of Origin
United States
Dimensions
Depth
0.5 in
Height
8.2 in
Width
0.5 in
Overall Width
0.5 in
Overall Depth
0.5 in
Overall Height
8.2 in
Details
Item
Tilt Antenna
For Use With
Limitless(TM) Series Wireless Limit Switches
Features
5.5dBi Gain, Direct Connector
Includes
Reverse Polarity SMA Plug
Operating Temp. Range
-40 Degrees to 185 Degrees F
Operating Temperature - Maximum
185 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Compatible Product Type
Wireless Communication Antenna
Description
Replacement Tilt/Swivel Antenna, Direct Connector Mount (RP-SMA), Height (In.) 8.2, Depth (In.) .5, Width (In.) .5, Contact Type Reverse Polarity SMA Plug, Style Tilt/Swivel Wireless Antenna With 5.5 DGI Gain, Operating Temp. Range (F) -40 to 185, Description/Special Features Tilt/Swivel Wireless Antenna With 5.5 dBi Gain,305 m [1000 ft.] Signal Range,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.