This item is Discontinued.

Honeywell Toggle Switch, DPDT, 10A @ 277V, QuikConnct 12TS95-70

Toggle Switch, DPDT, 10A @ 277V, QuikConnct (Discontinued)

  • Mfr # 12TS95-70
  • Zoro # G4694103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12TS95-70
Zoro #
G4694103
UPC #
078454966937
Country of Origin
China

Dimensions

Stem Length
0.47 in
Actuator Length
0.65 in
Stem Dia. and Thread Size
0.236 in
Mounting Hole Diameter
0.5 in

Details

Switch Function
Momentary On/Maintained On/Momentary On
Contact Form
DPDT
HP
1/2 hp
Actuator Style
Standard Lever
Amps
10A @ 125VAC, 10A @ 250VAC
Number of Connections
6
Terminals
Quick Connect
Item
Toggle Switch
Standards
UL Listed
Mounting Hole
0.50 in dia
Actuator Color
Silver
Stem Color
Silver
Includes
Thermoset Phenolic Case
Operating Temp. Range
60 Degrees C
Special Features
Bright Nickel Lever
AC Contact Rating
10A @ 277V AC, 20A @ 125V AC
Recommended Use
Commercial Application - indoor use
Product Type
Toggle Switch
Terminal Connection Type
Quick Connect Tab
Actuator Material
Metal
Horsepower
1/2 hp

Description

Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function Momentary On/On/Momentary On, AC Contact Rating 10A @ 277V AC, 20A @ 125V AC, HP 1/2 hp, Terminals Quick Connect, Mounting Hole 0.50 in dia, Actuator Style Standard Lever, Actuator Length 0.65 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.236 in, Operating Temp. Range 60 Degrees C, Actuator Color Silver, Stem Color Silver, Special Features Bright Nickel Lever, Standards UL Listed, Includes Thermoset Phenolic Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.