This item is Discontinued.

Honeywell Toggle Switch, DPDT, 15A @ 277V, Screw 2TL1-10A

Toggle Switch, DPDT, 15A @ 277V, Screw (Discontinued)

  • Mfr # 2TL1-10A
  • Zoro # G4723074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TL1-10A
Zoro #
G4723074
UPC #
078454959946
Country of Origin
United States

Dimensions

Stem Length
0.42 in
Actuator Length
1.05 in
Stem Dia. and Thread Size
0.470 in

Details

Switch Function
Maintained On/Maintained On/Maintained On
Contact Form
DPDT
HP
1 hp
Actuator Style
Pull-to-Unlock
Amps
15A @ 125VAC, 15A @ 250VAC, 15A @ 28VDC
Number of Connections
6
Terminals
Screw
Item
Toggle Switch
Standards
UL/CSA and Military Qualification
Operating Temp. Range
-85 Degrees to 160 Degrees F
Recommended Use
Applications Requiring Military Qualification or Military Seal Rating
Includes
Thermoset Phenolic Case
Actuator Color
Silver
Special Features
Silver Cadmium Oxide Contacts
Stem Color
Silver
DC Contact Rating
20A @ 28V DC
AC Contact Rating
15A @ 277V AC
Mounting Hole
0.50 in dia

Description

Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/On/On, AC Contact Rating 15A @ 277V AC, HP 1 hp, Terminals Screw, Mounting Hole 0.50 in dia, DC Contact Rating 20A @ 28V DC, Actuator Style Lever-Lock, Actuator Length 1.05 in, Stem Length 0.42 in, Stem Dia. and Thread Size 0.470 in, Operating Temp. Range -85 Degrees to 160 Degrees F, Actuator Color Silver, Stem Color Silver, Special Features Silver Cadmium Oxide Contacts, Standards UL/CSA and Military Qualification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.