Zoro Homepage

Toggle Switch, DPDT, 3-Position, 10A/125V AC, IP67/IP68 Rated, NT Series

  • Mfr # 32NT91-5

  • Zoro # G4734414


product price: $31.99
/ea

Key Features

Switch Function
Momentary On/Maintained Off/Maintained On
Contact Form
DPDT
HP
1/2 hp
Actuator Style
Standard Lever
Amps
10A @ 125VAC, 10A @ 250VAC, 18A @ 28VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32NT91-5
Zoro #
G4734414
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
0.47 in
Actuator Length
0.67 in
Stem Dia. and Thread Size
15/32-32UNS
Overall Width
0.62 in
Mounting Hole Diameter
0.47 in
Overall Height
2.51 in
Stem Thread Size
15/32-32 UNS-2A
Overall Depth
1.12 in

Details

Switch Function
Momentary On/Maintained Off/Maintained On
Contact Form
DPDT
HP
1/2 hp
Actuator Style
Standard Lever
Amps
10A @ 125VAC, 10A @ 250VAC, 18A @ 28VDC
Number of Connections
6
Terminals
Quick Connect
Recommended Use
Aerial and Scissor Lifts, Agriculture and Material-Handling Equipment, Cranes and Construction, Factory-Floor Control Units, Machine Tool Equipment Manufacturers, Truck Mounted Tele-Handlers
Includes
Bushing, Case, Cover, Toggle Lever
DC Contact Rating
18 A @ 28 V
Standards
CE, CSA, UL Listed
Stem Color
Silver
AC Contact Rating
10 A @ 125 V, 10 A @ 250 V
Actuator Color
Silver
Item
Toggle Switch
Operating Temp. Range
-85 Degrees to 160 Degrees F
Mounting Hole
0.50 in dia
IP Rating
IP67, IP68
Product Type
Toggle Switch
Series
NT
Operating Temperature - Maximum
160 Degrees F
Metal Actuator Finish
Silver
Terminal Connection Type
Quick Connect Tab
NEMA Enclosure Rating
13, 3, 3R, 4
Operator Illumination Style
Non-Illuminated
Horsepower
1/4 hp @ 125V AC, 250 hp @ 250V AC
Actuator Material
Metal
Base Type
Flat
Number of Positions
3
Switch Function Configuration
Momentary On/Off/On
Number of Poles
2
Resistance Properties
Dust Resistant, Shock Resistant, Watertight, Temperature Resistant, Vibration Resistant
Operating Temperature - Minimum
-40 Degrees F

Description

Honeywell NT Series Toggle Switches are suitable for applications within the specified environmental ratings and electrical specifications. This DPDT (Double Pole Double Throw) toggle switch features a standard metal lever actuator with a silver finish, flat base type, and quick connect terminals for straightforward installation. The switch offers three positions—momentary on, maintained off, and maintained on—and is non-illuminated.

Key Features:

  • Contact Ratings: 10A @ 125V AC / 250V AC; 18A @ 28V DC
  • Contact Form: DPDT (Double Pole Double Throw)
  • Actuator: Standard lever style, metal construction, silver color, length of 0.67 in
  • Mounting: Flat base with mounting hole diameter of 0.47 in; stem thread size of 15/32-32 UNS-2A
  • Environmental Resistance: rated IP67/IP68 for protection against dust and water ingress; tested to withstand specified levels of shock, vibration, and temperature as per manufacturer’s data
  • NEMA Enclosure Ratings: Types 13, 3, 3R, and 4
  • Terminals: Quick connect tab type with six connections
  • Overall Dimensions: Height – 2.51 in; Width – 0.62 in; Depth –1.12 in
  • Certifications: CE marked; CSA and UL listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.