Zoro Homepage

Toggle Switch - DPDT, Maintained On-On, 10A/250V, NEMA 4/IP67 Rated

  • Mfr # 2NT91-8

  • Zoro # G4735717


product price: $56.19
/ea

Key Features

Switch Function
Maintained On/Maintained On
Contact Form
DPDT
HP
1/2 hp
Actuator Style
Standard Lever
Amps
10A @ 125VAC, 10A @ 250VAC, 18A @ 28VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NT91-8
Zoro #
G4735717
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
0.47 in
Actuator Length
0.67 in
Stem Dia. and Thread Size
15/32-32UNS
Toggle Length
0.67 in
Terminal Size
0.25 in Tab
Overall Height
2.49 in
Mounting Hole Diameter
0.47 in
Overall Depth
1.13 in
Overall Width
0.89 in
Stem Thread Size
15/32-32 UNS-2A

Details

Switch Function
Maintained On/Maintained On
Contact Form
DPDT
HP
1/2 hp
Actuator Style
Standard Lever
Amps
10A @ 125VAC, 10A @ 250VAC, 18A @ 28VDC
Number of Connections
6
Terminals
Quick Connect
Mounting Hole
0.50 in dia
Special Features
Step Base
AC Contact Rating
10 A @ 125 V, 10 A @ 250 V
DC Contact Rating
18 A @ 28 V
Recommended Use
Aerial and Scissor Lifts, Agriculture and Material-Handling Equipment, Cranes and Construction, Factory-Floor Control Units, Machine Tool Equipment Manufacturers, Truck Mounted Tele-Handlers
Item
Toggle Switch
Standards
CE, CSA, UL Listed
Stem Color
Silver
Includes
Bushing, Case, Cover, Toggle Lever
Operating Temp. Range
-85 Degrees to 160 Degrees F
Actuator Color
Silver
IP Rating
IP67, IP68
Product Type
Toggle Switch
Mounting
Bushing ODxL: 15/32 x 0.47 in.
Voltage
277V AC
Series
NT
Horsepower
1/4 hp @ 125V AC, 250 hp @ 250V AC
Amps/250V
10A/250V AC
Amps/Vdc
18A/28V DC
Amps/125V
10A/125V AC
Toggle Material
Metal
Enclosure Rating
NEMA 3, 3R, 4, 13
Circuit Operation
On-On (maintained)
Temperature Range
-40° to +160°F (-40° to +71°C)
Application Approval Listings
Weatherproof
Type
Bat-Handle Toggle Switch
Terminal Type
Quick-Connect
Metal Actuator Finish
Silver
Terminal Connection Type
Quick Connect Tab
Switch Function Configuration
Momentary On/On
Actuator Material
Metal
Resistance Properties
Dust Resistant, Shock Resistant, Watertight, Temperature Resistant, Vibration Resistant
Number of Poles
2
Operating Temperature - Minimum
-40 Degrees F
Operator Illumination Style
Non-Illuminated
NEMA Enclosure Rating
13, 3, 3R, 4
Base Type
Step
Number of Positions
2
Operating Temperature - Maximum
160 Degrees F

Description

The Honeywell NT Series Toggle Switch is a DPDT (Double Pole Double Throw) switch suitable for applications within the specified ratings and environmental parameters. It features a maintained On-On circuit operation and is constructed with a metal standard lever actuator, step base, and quick-connect terminals. The switch includes sealing features intended to limit ingress of dust and water; rated per NEMA Types 3, 3R, 4 &13; IP67/IP68 standards.

Key Features:

  • Contact Ratings: 10A @ 125V AC / 250V AC; 18A @ 28V DC
  • Contact Form: DPDT (Double Pole Double Throw)
  • Circuit Operation: Maintained On-On
  • Actuator: Metal bat-handle style; silver finish; length 0.67 in
  • Mounting: Bushing OD x L - 15/32 x 0.47 in.; mounting hole diameter - 0.47 in.
  • Terminal Type: Quick connect tab (0.25 in), six connections
  • Enclosure Ratings: NEMA Types 3, 3R, 4, &13; IP67/IP68 rated
  • Resistance Properties: Rated per NEMA Types 3, 3R, 4 &13; IP67/IP68 standards for protection against dust and water ingress; designed to operate within specified temperature range (-40°F to +160°F / -40°C to +71°C)
  • Operating Temperature Range: -40°F to +160°F (-40°C to +71°C)
  • Overall Dimensions (HxWxD): 2.49 x 0.89 x1.13 in.
  • Standards Compliance: CE marked; CSA & UL listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.