This item is Discontinued.

Honeywell Toggle Switch OFF-ON SPST 10A @ 277V Screw Terminals 11TS15-2

Toggle Switch OFF-ON SPST 10A @ 277V Screw Terminals (Discontinued)

  • Mfr # 11TS15-2
  • Zoro # G4676332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11TS15-2
Zoro #
G4676332
UPC #
-
Country of Origin
China

Dimensions

Stem Length
0.47 in
Actuator Length
0.65 in
Stem Dia. and Thread Size
0.236 in
Mounting Hole Diameter
0.5 in

Details

Switch Function
Maintained On/Maintained Off
Contact Form
SPST
HP
3/4 hp
Actuator Style
Standard Lever
Amps
15A @ 125VAC, 15A @ 250VAC
Number of Connections
2
Terminals
Screw
Actuator Color
Silver
Special Features
Bright Nickel Lever And Bushing
AC Contact Rating
10A @ 277V AC, 20A @ 125V AC
Recommended Use
Commercial Application - indoor use
Stem Color
Silver
Mounting Hole
0.50 in dia
Includes
Thermoset Phenolic Case
Standards
UL Listed
Operating Temp. Range
60 Degrees C
Item
Toggle Switch
Product Type
Toggle Switch
Series
TS
Terminal Connection Type
Screw Terminals
Actuator Material
Metal
Horsepower
3/4 hp
Metal Actuator Finish
Nickel

Description

Toggle Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, AC Contact Rating 10A @ 277V AC, 20A @ 125V AC, HP 3/4 hp, Terminals Screw, Mounting Hole 0.50 in dia, Actuator Style Standard Lever, Actuator Length 0.65 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.236 in, Operating Temp. Range 60 Degrees C, Actuator Color Silver, Stem Color Silver, Special Features Bright Nickel Lever And Bushing, Standards UL Listed, Includes Thermoset Phenolic Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.