This item is Discontinued.

Honeywell Toggle Switch Off-On SPST 15A @ 277V Quick Connect Terminals 31NT91-21

Toggle Switch Off-On SPST 15A @ 277V Quick Connect Terminals (Discontinued)

  • Mfr # 31NT91-21
  • Zoro # G4715042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31NT91-21
Zoro #
G4715042
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
0.47 in
Actuator Length
0.68 in
Stem Dia. and Thread Size
15/32-32UNS
Mounting Hole Diameter
0.5 in

Details

Switch Function
Maintained On/Maintained Off
Contact Form
SPST
HP
1 hp
Actuator Style
Standard Lever
Amps
15A @ 125VAC, 15A @ 250VAC, 20A @ 28VDC
Number of Connections
2
Terminals
Quick Connect
Recommended Use
Aerial and Scissor Lifts, Agriculture and Material-Handling Equipment, Cranes and Construction, Factory-Floor Control Units, Machine Tool Equipment Manufacturers, Truck Mounted Tele-Handlers
Includes
Thermoplastic Case
Actuator Color
Silver
DC Contact Rating
20A @ 28V DC
Stem Color
Silver
Operating Temp. Range
-85 Degrees to 160 Degrees F
AC Contact Rating
15A @ 277V AC
Item
Toggle Switch
Mounting Hole
0.50 in dia
Standards
CE, CSA, UL Listed
Product Type
Toggle Switch
Horsepower
1 hp
Terminal Connection Type
Quick Connect Tab

Description

Toggle Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, AC Contact Rating 15A @ 277V AC, HP 1 hp, Terminals Quick Connect, Mounting Hole 0.50 in dia, DC Contact Rating 20A @ 28V DC, Actuator Style Standard Lever, Actuator Length 0.68 in, Stem Length 0.47 in, Stem Dia. and Thread Size 15/32-32UNS, Operating Temp. Range -85 Degrees to 160 Degrees F, Actuator Color Silver, Stem Color Silver, Standards CE, CSA, UL Listed, Includes Thermoplastic Case

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.