Toggle Switch, SPST, 2 Connections, Maintained On/Maintained Off, 1 hp, 15A at 277V AC

  • Mfr # 1TL1-2D

  • Zoro # G4734362


product price:  $59.59
/ea

Key Features

Switch Function
Maintained On/Maintained Off
Contact Form
SPST
HP
1 hp
Actuator Style
Pull-to-Unlock
Amps
15A @ 125VAC, 15A @ 250VAC, 15A @ 28VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TL1-2D
Zoro #
G4734362
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
0.47 in
Actuator Length
0.67 in
Stem Dia. and Thread Size
0.470 in
Mounting Hole Diameter
0.47 in
Overall Width
0.62 in
Overall Depth
1.12 in
Stem Thread Size
15/32-32 UNS-2A
Stem Diameter
0.47 in
Overall Height
2.3 in

Details

Switch Function
Maintained On/Maintained Off
Contact Form
SPST
HP
1 hp
Actuator Style
Pull-to-Unlock
Amps
15A @ 125VAC, 15A @ 250VAC, 15A @ 28VDC
Number of Connections
2
Terminals
Screw
Item
Toggle Switch
Actuator Color
Silver
Special Features
Silver Cadmium Oxide Contacts
Includes
Bushing, Case, Cover, Toggle Lever
Stem Color
Silver
Operating Temp. Range
-85 Degrees to 160 Degrees F
DC Contact Rating
20 A @ 28 V
Recommended Use
Applications Requiring Military Qualification or Military Seal Rating
AC Contact Rating
15 A @ 125 V, 15 A @ 250 V
Standards
CE, CSA, MIL-DTL-3950, UL Listed
Mounting Hole
0.50 in dia
IP Rating
IP67
Product Type
Toggle Switch
Series
TL
Features
Locked Out of Center Position
Resistance Properties
Shock Resistant, Vibration Resistant
Actuator Material
Metal
Operating Temperature - Maximum
160 Degrees F
Number of Positions
2
Switch Function Configuration
On/Off
Horsepower
1 hp @ 250V AC, 1/2 hp @ 125V AC
Base Type
Step
Metal Actuator Finish
Silver
Terminal Connection Type
Screw Terminals
Number of Poles
1
Operating Temperature - Minimum
-85 Degrees F
Operator Illumination Style
Non-Illuminated

Description

Toggle Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, AC Contact Rating 15 A @ 125 V, 15 A @ 250 V, HP 1 hp, Terminals Screw, Mounting Hole 0.50 in dia, DC Contact Rating 20 A @ 28 V, Actuator Style Lever-Lock, Actuator Length 0.67 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.470 in, Operating Temp. Range -85 Degrees to 160 Degrees F, Actuator Color Silver, Stem Color Silver, Special Features Silver Cadmium Oxide Contacts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.