This item is Discontinued.

Honeywell Toggle Switch (ON)-ON-(ON) DPDT 10A @ 277V Quick Connect Terminals 32NT91-70

Toggle Switch (ON)-ON-(ON) DPDT 10A @ 277V Quick Connect Terminals (Discontinued)

  • Mfr # 32NT91-70
  • Zoro # G4725174
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32NT91-70
Zoro #
G4725174
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
0.47 in
Actuator Length
0.68 in
Stem Dia. and Thread Size
15/32-32UNS
Mounting Hole Diameter
0.5 in

Details

Switch Function
Momentary On/Maintained On/Momentary On
Contact Form
DPDT
HP
1/2 hp
Actuator Style
Standard Lever
Amps
10A @ 125VAC, 10A @ 250VAC, 18A @ 28VDC
Number of Connections
6
Terminals
Quick Connect
Stem Color
Silver
DC Contact Rating
18A @ 28V DC
Item
Toggle Switch
Actuator Color
Silver
Includes
Thermoplastic Case
Operating Temp. Range
-85 Degrees to 160 Degrees F
Standards
CE, CSA, UL Listed
Recommended Use
Aerial and Scissor Lifts, Agriculture and Material-Handling Equipment, Cranes and Construction, Factory-Floor Control Units, Machine Tool Equipment Manufacturers, Truck Mounted Tele-Handlers
Mounting Hole
0.50 in dia
AC Contact Rating
10A @ 277V AC
IP Rating
IP67, IP68
Product Type
Toggle Switch
Series
NT
NEMA Enclosure Rating
13, 3, 3R, 4
Horsepower
1/2 hp
Base Type
Flat
Terminal Connection Type
Quick Connect Tab

Description

Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function Momentary On/On/Momentary On, AC Contact Rating 10A @ 277V AC, HP 1/2 hp, Terminals Quick Connect, Mounting Hole 0.50 in dia, DC Contact Rating 18A @ 28V DC, Actuator Style Standard Lever, Actuator Length 0.68 in, Stem Length 0.47 in, Stem Dia. and Thread Size 15/32-32UNS, Operating Temp. Range -85 Degrees to 160 Degrees F, Actuator Color Silver, Stem Color Silver, Standards CE, CSA, UL Listed, Includes Thermoplastic Case

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.