ToxiRAE Pro CO2 NDIR Sensor
Mfr # G02-0007-000
Zoro # G8206758
product price: $1,255.99
/ea
Free Shipping & Returns
Key Features
Gas Type
CO2
Detects
Carbon Dioxide
Features
5-Way Local and Remote Alarm Capabilities, Built-In Man Down Alarm
Power Source
Battery
Housing Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G02-0007-000
Zoro #
G8206758
UPC #
-
Country of Origin
China
Details
Item
Single-Gas Detector
Gas Type
CO2
Detects
Carbon Dioxide
Features
5-Way Local and Remote Alarm Capabilities, Built-In Man Down Alarm
Power Source
Battery
Housing Color
Yellow
Interchangeable Sensors
Yes
Battery Type
Lithium
Includes
Automated Bump Testing and Calibration, Rechargeable Lithium-Ion Battery, Replaceable Filter
Resolution
Carbon Dioxide 100 ppm
Sensor Type
Infrared
Includes Batteries
Yes
Number of Gases Detected
1
Chemical Formula
CO2
Series
ToxiRAE Pro
Maintainability
Maintainable
Battery Chemistry
Lithium
Measurement Range
Carbon Dioxide (0 to 50,000 ppm
Description
Single-Gas Detector, Product Type Single-Gas Detector, Housing Color Yellow, Gas Detected Carbon Dioxide, Series ToxiRAE Pro, Sub-Brand RAE Systems, Sensor Type Infrared
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.