Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Honeywell Transformer Kit, Input V 24/120/240 50017460-001

Transformer Kit, Input V 24/120/240 (Discontinued)

  • Mfr # 50017460-001
  • Zoro # G1225411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50017460-001
Zoro #
G1225411
UPC #
085267273060
Country of Origin
United States

Dimensions

Depth (In.)
2-1/2
Width (In.)
4
Height (In.)
4

Details

Type
Step Down
Item
Internal Transformer Kit
For Use With
Mfr. No. M6184D1035, M9174D1007 And Series 2 Modutrol IV Motors With Non-Spring Return
Includes
Mounting Screws
Hz
50/60
Electrical Connections
Wire Nuts
Voltage Output
24
Input Voltage
24/120/240

Description

Internal Transformer Kit, Includes Mounting Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.