Zoro Homepage

Two-Way Globe Valve, 1 1/4 In NPT, 18.7Cv

  • Mfr # V5011N1073

  • Zoro # G4878489


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
7 1/3 in
For Use With
Water or Glycol Solution 50% Max
Max. Water Temp. (Deg. F)
36 to 248
Safe Working Water PSI
240
Coefficient of Volume
18.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V5011N1073
Zoro #
G4878489
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
7 1/3 in
Depth (In.)
1 9/16 in
Connection Type/Size (In.)
(F)NPT 1-1/4
Width (In.)
4 3/16 in
Overall Height
7 11/32 in
Overall Length
4 3/16 in
Pipe Size
1 1/4"
Port Connection Size
1 1/4 in
Overall Depth
1 9/16 in

Details

For Use With
Water or Glycol Solution 50% Max
Max. Water Temp. (Deg. F)
36 to 248
Safe Working Water PSI
240
Coefficient of Volume
18.7
Specifications
Spring Loaded, Self-Adjusting Packing. Stainless Steel Stem Prevents Corrosion. Valve Design Provides Equal Percentage Characteristics Of Flow For Close Control Of Water, And Linear Characteristics Of Flow For Close Control Of Steam.
Agency Compliance
CRN
Type
2-Way, Direct Acting
Description/Special Features
Valve Designs Provide Equal Percentage Characteristics Of Flow For Close Control Of Water, And Linear Characteristic Of Flow For Close Control Of Steam.
Includes
Installation Manual
Item
Threaded Globe Valve
Safe Working Steam PSI
40.5
Body Material
Brass
Stem Material
Stainless Steel
Connection Type
Two-Way
Seat Material
Stainless Steel
Rangeability
50:1
Valve Action
Normally Closed, Normally Open
Flow Characteristic
Equal Percentage
Packing Material
PTFE
Port Connection Type
NPT
Operating Temperature - Maximum
337 Degrees F
Trim Material
Brass
Port Connection Gender
Female
Configuration
Straight-Thru
For Media
Steam, Water
Includes Actuator
Actuator Not Included
ANSI Rating
ANSI Class 150
Body Pattern
Two-Way
Close-Off Pressure
230 psi
Operating Temperature - Minimum
36 Degrees F
Manufacturer Series
V5011N
Specific Valve Action
Stem Down to Close
Coefficient of Volume (Cv)
18.7
Installation Orientation
Vertical
Leakage Rate
0.05%

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Class 150, Body Material Brass, Body Pattern Two-Way, Cartridge Material Not Applicable, Close-Off Pressure 230 psi, Coefficient of Volume (Cv) 18.7, Configuration Straight-Thru

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.