Zoro Homepage

Two-Way Globe Valve, 1/2 In NPT, 1.16 Cv

  • Mfr # V5011N1016

  • Zoro # G4851861


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
1 9/16 in
Includes
Installation Manual
Height (In.)
6 5/8 in
Safe Working Water PSI
240
Max. Water Temp. (Deg. F)
36 to 248
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V5011N1016
Zoro #
G4851861
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
1 9/16 in
Height (In.)
6 5/8 in
Width (In.)
3 1/4 in
Connection Type/Size (In.)
(F)NPT 1/2
Overall Height
6 5/8 in
Overall Length
3 1/4 in
Overall Depth
1 9/16 in
Port Connection Size
1/2 in

Details

Item
Threaded Globe Valve
Includes
Installation Manual
Safe Working Water PSI
240
Max. Water Temp. (Deg. F)
36 to 248
Agency Compliance
CRN
Specifications
Spring Loaded, Self-Adjusting Packing. Stainless Steel Stem Prevents Corrosion. Valve Design Provides Equal Percentage Characteristics Of Flow For Close Control Of Water, And Linear Characteristics Of Flow For Close Control Of Steam.
Coefficient of Volume
1.16
Type
2-Way, Direct Acting
Safe Working Steam PSI
40.5
Description/Special Features
Valve Designs Provide Equal Percentage Characteristics Of Flow For Close Control Of Water, And Linear Characteristic Of Flow For Close Control Of Steam.
For Use With
Water or Glycol Solution 50% Max
Body Material
Brass
Stem Material
Stainless Steel
Seat Material
Stainless Steel
Connection Type
Two-Way
Packing Material
PTFE
Flow Characteristic
Equal Percentage
Operating Temperature - Maximum
337 Degrees F
Specific Valve Action
Stem Down to Close
Includes Actuator
Actuator Not Included
Operating Temperature - Minimum
36 Degrees F
Leakage Rate
0.05%
Installation Orientation
Vertical
Body Pattern
Two-Way
Coefficient of Volume (Cv)
1.16
Trim Material
Brass
Configuration
Straight-Thru
ANSI Rating
ANSI Class 150
Port Connection Gender
Female
Port Connection Type
NPT
Rangeability
50:1
Manufacturer Series
V5011N
Close-Off Pressure
230 psi
For Media
Steam, Water
Valve Action
Normally Closed, Normally Open

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Class 150, Body Material Brass, Body Pattern Two-Way, Cartridge Material Not Applicable, Close-Off Pressure 230 psi, Coefficient of Volume (Cv) 1.16, Configuration Straight-Thru

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.