Zoro Homepage

Two-Way Globe Valve, 3/4 In NPT, 7.3 Cv

  • Mfr # V5011N1057

  • Zoro # G4839578


product price: $174.99
/ea
Free Shipping & Returns

Key Features

For Use With
Water or Glycol Solution 50% Max
Width (In.)
3 1/4 in
Max. Water Temp. (Deg. F)
36 to 248
Depth (In.)
1 9/16 in
Type
2-Way, Direct Acting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V5011N1057
Zoro #
G4839578
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
3 1/4 in
Depth (In.)
1 9/16 in
Height (In.)
6 5/8 in
Connection Type/Size (In.)
(F)NPT 3/4
Overall Height
6 5/8 in
Overall Length
3 1/4 in
Pipe Size
3/4"
Port Connection Size
3/4 in
Overall Depth
1 9/16 in

Details

For Use With
Water or Glycol Solution 50% Max
Max. Water Temp. (Deg. F)
36 to 248
Item
Threaded Globe Valve
Type
2-Way, Direct Acting
Description/Special Features
Valve Designs Provide Equal Percentage Characteristics Of Flow For Close Control Of Water, And Linear Characteristic Of Flow For Close Control Of Steam.
Coefficient of Volume
7.3
Includes
Installation Manual
Safe Working Steam PSI
40.5
Safe Working Water PSI
240
Agency Compliance
CRN
Specifications
Spring Loaded, Self-Adjusting Packing. Stainless Steel Stem Prevents Corrosion. Valve Design Provides Equal Percentage Characteristics Of Flow For Close Control Of Water, And Linear Characteristics Of Flow For Close Control Of Steam.
Body Material
Brass
Connection Type
Two-Way
Stem Material
Stainless Steel
Seat Material
Stainless Steel
Operating Temperature - Maximum
337 Degrees F
Port Connection Type
NPT
Body Pattern
Two-Way
Rangeability
50:1
For Media
Steam, Water
Configuration
Straight-Thru
Coefficient of Volume (Cv)
7.3
Port Connection Gender
Female
Valve Action
Normally Closed, Normally Open
Trim Material
Brass
Installation Orientation
Vertical
Specific Valve Action
Stem Down to Close
Leakage Rate
0.05%
Close-Off Pressure
230 psi
Flow Characteristic
Equal Percentage
Packing Material
PTFE
ANSI Rating
ANSI Class 150
Includes Actuator
Actuator Not Included
Operating Temperature - Minimum
36 Degrees F
Manufacturer Series
V5011N

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Class 150, Body Material Brass, Body Pattern Two-Way, Cartridge Material Not Applicable, Close-Off Pressure 230 psi, Coefficient of Volume (Cv) 7.3, Configuration Straight-Thru

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.