Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UVL-COIL-32D
Zoro #
G504853161
UPC #
085267714273
Country of Origin
United States
Dimensions
Bulb Length
33 3/4 in
Bulb Wavelength
254 nm
Manufacturer Warranty Length
UV Lamps 2 yr Electrical Components
Details
Item
UV Coil Cleaner
Bulb Rated Life
18,000 hr
Compatible Manufacturer Model Number
UVL-32-LAMP
Bulb Wattage
28 W
Number of Bulbs
2
Germicidal Efficiency
99.9 %
Includes Mounting Hardware
Yes
Description
UV Coil Cleaner, Includes 10 ft Cable, Mounting Hardware, Voltage 120-277V AC, Includes Mounting Hardware Yes, Bulb Length 33 3/4 in, Bulb Wattage 28 W, Bulb Wavelength 254 nm, Germicidal Efficiency 99.9 Percent, Number of Bulbs 2, Bulb Rated Life 18,000 hr, Manufacturer Warranty Length UV Lamps 2 yr Electrical Components, Product Type UV Coil Cleaner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.