Honeywell Uvex

Safety Glasses, Clear Polycarbonate Lens, Anti-Reflective, Scratch-Resistant


product price: $13.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Clear
  • Lens Coating Anti-Reflective, Scratch-Resistant
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate
  • Polarized Lens No
See all product information

Product Information

Dimensions

Eyewear Size M
Size Universal

Details

Item Safety Glasses
Lens Color Clear
Frame Color Black, Blue
Lens Coating Anti-Reflective, Scratch-Resistant
Lens Material Polycarbonate
Frame Material Polycarbonate
Polarized Lens No
Gender Unisex
Foam Lined No
Series Avatar
UV Protection 99.9%
Standards ANSI Z87.1-2015, CSA Z94.3-2007
ANSI Dust/Splash Rating Not Rated for Dust or Splash
Photochromatic Lens No
X-Ray Detectable No
Metal Detectable No
Arm Color Black
Arm Tip Type Straight
Frame Type Half-Frame
Frame Style OTG

Description

Safety Glasses, Series Avatar, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Reflective, Scratch-Resistant, No Foam Lined, Eyewear Frame Design OTG, Eyewear Frame Style Half-Frame, Frame Color Black, Blue, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2015, CSA Z94.3-2007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.