Honeywell Uvex

Safety Glasses, Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant


product price: $14.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Gray
  • Frame Color Black
  • Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate
See all product information

Product Information

Dimensions

Eyewear Size M
Size Universal

Details

Item Safety Glasses
Lens Color Gray
Frame Color Black
Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
Lens Material Polycarbonate
Frame Material Polycarbonate
Polarized Lens No
Gender Unisex
Foam Lined No
Series Genesis XC(TM)
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1, CLAUSE 3.5.1.1, CSA Z94.1, MIL-PRF-31013
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
Includes Cushioned Temples
ANSI Dust/Splash Rating Not Rated for Dust or Splash
Frame Style Wraparound
Arm Color Black
Frame Type Half-Frame
Arm Tip Type Spatula

Description

Safety Glasses, Series Genesis XC(TM), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.