Honeywell Uvex

Safety Glasses, Gray Anti-Fog


original price: $14.05
20% off
new price: $11.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Gray
  • Lens Coating Anti-Fog
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate
  • Polarized Lens No
See all product information

Product Information

Dimensions

Eyewear Size M
Size Universal

Details

Item Safety Glasses
Lens Color Gray
Frame Color Black
Lens Coating Anti-Fog
Lens Material Polycarbonate
Frame Material Polycarbonate
Polarized Lens No
Gender Unisex
Foam Lined Brow and Eye Socket Foam Lining
Series Tirade(TM)
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010, CSA Z94.3
X-Ray Detectable No
Metal Detectable No
Photochromatic Lens No
Includes Adjustable Headband
ANSI Dust/Splash Rating Not Rated for Dust or Splash
Includes Eye Socket Lining Yes
Frame Style Wraparound
Ultra-Violet Scale Protection Designation U6
Arm Color Black
Dielectric Protection Yes
Arm Tip Type Bayonet
Frame Type Frameless
Includes Anti-Fog Lens Coating Yes
Includes No Lens Coatings No
Includes Padded Nose Piece Yes
Includes Padded Arms No
Includes Scratch-Resistant Lens Coating No
Includes Brow Lining Yes
Application General Purpose
Brow Lining Material Polycarbonate
Includes Anti-Static Lens Coating No
Eye Socket Lining Material Polycarbonate

Description

Safety Glasses, Series Tirade(TM), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Adjustable Headband, Standards ANSI Z87.1-2010, CSA Z94.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.