Honeywell Uvex

Safety Glasses, Gray Polarized; Scratch-Reistant


original price: $12.76
14% off
new price: $10.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color SCT-Reflect 50
  • Frame Color Brown
  • Lens Coating Scratch-Resistant
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate
See all product information

Product Information

Dimensions

Eyewear Size M
Size Universal

Details

Item Safety Glasses
Lens Color SCT-Reflect 50
Frame Color Brown
Lens Coating Scratch-Resistant
Lens Material Polycarbonate
Frame Material Polycarbonate
Polarized Lens No
Gender Unisex
Foam Lined No
Series Hypershock(TM)
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
X-Ray Detectable No
Metal Detectable No
Photochromatic Lens No
Arm Tip Type Straight
Dielectric Protection Yes
Frame Type Full-Frame
Frame Style Wraparound
Arm Color Brown

Description

Safety Glasses, Series Hypershock(TM), Gender Unisex, Lens Color SCT-Reflect 50, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Brown, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Brown, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.