Honeywell Uvex

Safety Glasses, TSR Gray Scratch-Resistant


product price: $12.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color TSR Gray
  • Frame Color Silver
  • Lens Coating Scratch-Resistant
  • Lens Material Polycarbonate
  • Frame Material Metal
See all product information

Product Information

Dimensions

Eyewear Size M
Size Universal

Details

Item Safety Glasses
Lens Color TSR Gray
Frame Color Silver
Lens Coating Scratch-Resistant
Lens Material Polycarbonate
Frame Material Metal
Polarized Lens No
Gender Unisex
Foam Lined No
Series GX-8(TM)
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010, CSA Z94.3
Includes Adjustable Padded Nosepiece
Metal Detectable No
X-Ray Detectable No
Photochromatic Lens No
ANSI Dust/Splash Rating Certified to the requirements of ANSI Z87.1-2010 standards.
Frame Style Wraparound
Arm Color Gray
Arm Tip Type Straight
Frame Type Half-Frame

Description

Safety Glasses, Series GX-8(TM), Gender Unisex, Lens Color TSR Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Silver, Eyewear Size M, Frame Material Metal, Lens Material Polycarbonate, Temple Color Silver, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Adjustable Padded Nosepiece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.