Shop UVEX

Genesis, Safety Glasses, HydroShield(R) Anti-Fog, Espresso Lens, Black Frame, Half-Frame

  • Mfr # S3201HS
  • Zoro # G9994065

product price: 
$
13.59
/ea

Key Features

Frame Type
Half-Frame
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Series
Genesis
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S3201HS
Zoro #
G9994065
UPC #
603390130786
Country of Origin
Mexico
Item
Safety Glasses
Lens Color
Espresso
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
HydroShield(R) Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Series
Genesis
Frame Style
Wraparound
Standards
ANSI Z87.1, CLAUSE 3.5.1.1, CSA Z94.1, MIL-PRF-31013
ANSI Dust/Splash Rating
Not Rated
Gender
Unisex
X-Ray Detectable
No
Photochromatic Lens
No
Metal Detectable
No
UV Protection
99.9% UVA/UVB
Includes
Adjustable Temple
Arm Color
Black
Arm Tip Type
Spatula
Includes Polarized Lens Coating
No
For Small Heads Designation
Not Rated for Small Heads
Includes Reader Lens
Reader Lens Not Included
Adjustable Pieces
Temple
Meets High Impact Standard
High Impact Standard ANSI Z87+
Application
General Purpose

Dimensions

Adjustable Arm Length
Adjustable
Eyewear Size
Universal

Description

Safety Glasses, Series Genesis(R), Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Not Applicable, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.