Honeywell Uvex

Safety Goggles, Amber Anti-Fog Lens, Uvex Stealth Series (Discontinued)



This Product is Discontinued
Shop for all Safety Goggles

Key Features

  • Lens Color Amber
  • Frame Material Polypropylene
  • Lens Coating Anti-Fog, Anti-Scratch, Anti-Static
  • Lens Material Polycarbonate
  • Frame Color Gray
See all product information

Product Information

Dimensions

Eyewear Size Universal

Details

Lens Color Amber
Frame Material Polypropylene
Lens Coating Anti-Fog, Anti-Scratch, Anti-Static
Lens Material Polycarbonate
Item Protective Goggles
Frame Color Gray
ANSI Dust/Splash Rating D3
Standards ANSI Z87.1-2010, CSA Z94.3
Series Uvex Stealth
X-Ray Detectable No
Foam Lined Yes
UV Protection 99.90%
Includes Headband
Eyewear Venting Indirect
Gender Unisex
Photochromatic Lens No
Metal Detectable No
Includes Scratch-Resistant Lens Coating Yes
Adjustable Locations Headband
Band Material Neoprene
Includes Eye Socket Lining Yes
Eye Socket Lining Material Elastomer
Includes Anti-Fog Lens Coating Yes
Dielectric Protection No
Includes Polarized Lens Coating No
Brow Lining Material Elastomer
Frame Style Wraparound
Includes No Lens Coatings No
Includes Brow Lining No
Application General Purpose
Includes Anti-Static Lens Coating Yes
Ultra-Violet Scale Protection Designation U6
Nose Bridge Material Polypropylene

Description

Adjustable Locations Headband, ANSI Dust/Splash Rating D3, Application General Purpose, Band Material Neoprene, Brow Lining Material Elastomer, Dielectric Protection No, Eye Socket Lining Material Elastomer, Eyewear Size Universal, Frame Color Gray, Frame Material Polypropylene, Frame Style Wraparound, Gender Unisex, Includes Headband, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating Yes, Includes Brow Lining No, Includes Eye Socket Lining Yes, Includes No Lens Coatings No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products