Zoro Homepage

V110D1024 Thermostatic Valve

  • Mfr # V110D1024

  • Zoro # G6562158


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure (PSI)
150 psi (1034 kPa)
Thread Size
1-1/4" Threaded
Temp. Range
248°F
Application
Hot Water and 2-Pipe Steam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V110D1024
Zoro #
G6562158
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1-1/4" Threaded

Details

Max. Pressure (PSI)
150 psi (1034 kPa)
Temp. Range
248°F
Application
Hot Water and 2-Pipe Steam

Description

V110D1024 Thermostatic Valve Body 1-1/4" Straight W/Ips Union

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.