Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V110F1002 Thermostatic Valve

  • Mfr # V110F1002

  • Zoro # G6362658


product price: $90.79
/ea
Free Shipping & Returns

Key Features

Thread Size
1/2" Threaded
Temp. Range
248°F
Application
Two-Pipe Steam and Hot Water Systems
Max. Pressure (PSI)
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V110F1002
Zoro #
G6362658
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2" Threaded

Details

Temp. Range
248°F
Application
Two-Pipe Steam and Hot Water Systems
Max. Pressure (PSI)
150 psi

Description

V110F1002 Thermostatic Valve Body 1/2" Hor. Angle W/Ips Union Replaces V5086A1023

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.