Zoro Homepage

V135A1014 1" Sweat 3-Way

  • Mfr # V135A1014

  • Zoro # G6065928


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 in
Body Material
Bronze
Valve Design
Three-way
Max. Steam Pressure
232 psi
Application
Thermostatic Mixing/Diverting Valve For Use In Hydronic Heating Systems. Controls Loop Temperature In Radiant Heating Systems.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V135A1014
Zoro #
G6065928
UPC #
85267814249
Country of Origin
United States

Dimensions

Pipe Size
1 in
Width
5-13/16 in
Length
2-15/16 in

Details

Body Material
Bronze
Valve Design
Three-way
Max. Steam Pressure
232 psi
Application
Thermostatic Mixing/Diverting Valve For Use In Hydronic Heating Systems. Controls Loop Temperature In Radiant Heating Systems.
For Use With Mfr. Model Number
T100R
Temp. Range
Up to 248°F
Max. Operating Pressure Differential
17 psi
Connection Type
Sweat

Description

V135A1014 1" Sweat 3-Way Mix/Diverting Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.