
V135A1063 1-1/4" 3-Way
Mfr # V135A1063
Zoro # G6986918
product price: $302.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1-1/4 in
Body Style
Three-way
For Use With
T100R
Body Pressure Rating (PSI)
232 psi
Body Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V135A1063
Zoro #
G6986918
UPC #
85267814270
Country of Origin
United States
Dimensions
Pipe Size
1-1/4 in
Dia.
1-3/16 in
Connection Type/Size (In.)
Sweat
Details
Body Style
Three-way
For Use With
T100R
Body Pressure Rating (PSI)
232 psi
Body Material
Bronze
Application
Thermostatic mixing/diverting valve for use in hydronic heating systems. Controls loop temperature in radiant heating systems.
Max. Temp. (F)
248°F
High Pressure Closeoff
17 psi
Capacity
5.8 Cv
Description
V135A1063 1-1/4" 3-Way Mixing/Diverting Valve W/Female Sweat Unions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.