Shop HONEYWELL

V15W Watertight Miniature Switches

  • Mfr # V15W-WZ200A05-AW1
  • Zoro # G523956256

product price: 
$
36.15
/ea
Sold in multiples of 10 for $361.50

Key Features

Mounting Hole Horizontal Center to Center Distance
22 mm
Mounting Hole Vertical Center to Center Distance
10 mm
AC Contact Rating
0.1 A @ 125 V, 0.1 A @ 250 V
Mounting Hole Diameter
1/8 in
Series
V15W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V15W-WZ200A05-AW1
Zoro #
G523956256
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Mounting Hole Diameter
1/8 in
Overall Depth
0.41 in
Overall Height
0.63 in
Overall Width
1.3 in

Details

Item
Miniature Snap Action Switch
Mounting Hole Horizontal Center to Center Distance
22 mm
Mounting Hole Vertical Center to Center Distance
10 mm
AC Contact Rating
0.1 A @ 125 V, 0.1 A @ 250 V
Series
V15W
Operating Force - Maximum
2.94 N
Operating Temperature - Minimum
-40 Degrees F
DC Contact Rating
0.1 A @ 30 V
Switch Structure
SPDT
Electrical Connection
Quick Connect
Body Material
PBT Thermoplastic Polyester
Operating Temperature - Maximum
185 Degrees F
Actuator Style
Roller Lever
Operating Force - Minimum
0.49 N
Mounting Hole Pattern
Diagonal
Mounting Style
Surface
Standards
CQC, cUL, ENEC, UL
Contact Form
1NO/1NC
Differential Travel - Minimum
0.02 in
IP Rating
IP67
Resistance Properties
Watertight

Description

Miniature Snap Action Switch, Series V15W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.