Shop HONEYWELL

V15W2 Explosion-Proof Miniature Switches

  • Mfr # V15W-WZ200A05-W2
  • Zoro # G323956319

product price: 
$
33.39
/ea
Sold in multiples of 10 for $333.90

Key Features

Mounting Hole Pattern
Diagonal
Overall Width
1.3 in
DC Contact Rating
5 A @ 30 V
Operating Temperature - Maximum
185 Degrees F
IP Rating
IP67
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V15W-WZ200A05-W2
Zoro #
G323956319
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
1.3 in
Mounting Hole Diameter
1/8 in
Overall Height
0.63 in
Overall Depth
0.41 in

Details

Item
Miniature Snap Action Switch
Mounting Hole Pattern
Diagonal
DC Contact Rating
5 A @ 30 V
Operating Temperature - Maximum
185 Degrees F
IP Rating
IP67
Mounting Hole Vertical Center to Center Distance
10 mm
Actuator Style
Roller Lever
AC Contact Rating
6 A @ 125 V, 6 A @ 250 V
Switch Structure
SPDT
Operating Force - Minimum
0.49 N
Mounting Style
Surface
Operating Force - Maximum
2.94 N
Contact Form
1NO/1NC
Differential Travel - Minimum
0.02 in
Standards
CQC, cUL, ENEC, UL
Body Material
PBT Thermoplastic Polyester
Resistance Properties
Watertight
Series
V15W
Operating Temperature - Minimum
-40 Degrees F
Mounting Hole Horizontal Center to Center Distance
22 mm
Electrical Connection
Quick Connect

Description

Miniature Snap Action Switch, Series V15W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.