Shop HONEYWELL
See all product information
Create Account
V4295A1031 120V 1" Npt. Nc
- Mfr # V4295A1031
- Zoro # G7037047
product price:Â
$
302.99
/ea
Free Shipping & Returns
Key Features
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V4295A1031
- Zoro #
- G7037047
- UPC #
- -
- Country of Origin
- United States
Details
- Valve Starting Configuration
- Normally Closed
- Inlet Connection Type
- NPT
- Outlet Connection Type
- NPT
- Voltage
- 120V
- Item
- Solenoid Valve
Description
V4295A1031 120V 1" Npt. Nc Solenoid Gas Shut-Off Valve 2 Psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.