Zoro Homepage

V5852A2056 1/2" Female Sweat

  • Mfr # V5852A2056

  • Zoro # G6350934


product price: $64.69
/ea

Key Features

Connection Type - Valves
Female Sweat
Pipe Size - Valves
1/2 in
Body Material - Valves
Brass
Media - Valves
Chilled or Hot Water- Up to 50% Glycol
Valve Stem Design
Stem Down to Close
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V5852A2056
Zoro #
G6350934
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Valves
1/2 in

Details

Connection Type - Valves
Female Sweat
Body Material - Valves
Brass
Media - Valves
Chilled or Hot Water- Up to 50% Glycol
Valve Stem Design
Stem Down to Close

Description

V5852A2056 1/2" Female Sweat 2-Way Linear Water Valve Cv=1.9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.