Zoro Homepage

V8043E5079 24V Zone Valve

  • Mfr # V8043E5079

  • Zoro # G6923498


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Valve Design
Two-way, Straight-Through
Closeoff Pressure Type
8 psi (55 kPa)
Connection Type
Sweat
Voltage
24V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V8043E5079
Zoro #
G6923498
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1"

Details

Body Material
Brass
Valve Design
Two-way, Straight-Through
Closeoff Pressure Type
8 psi (55 kPa)
Connection Type
Sweat
Voltage
24V
Electrical Connections
18 in. leads

Description

V8043E5079 24V Zone Valve 1" Sweat,2-Pos, N/C, 8Cv Full Port Includes End Switch 8 Psi Close-Off

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.