V8295A1024 24V 3/4" Npt N.C.
- Mfr # V8295A1024
- Zoro # G7038027
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
For Media
Gas
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V8295A1024
- Zoro #
- G7038027
- UPC #
- -
- Country of Origin
- United States
Details
- For Media
- Gas
- Valve Starting Configuration
- Normally Closed
- Inlet Connection Type
- NPT
- Outlet Connection Type
- NPT
- Voltage
- 24V
- Item
- Solenoid Valve
Description
V8295A1024 24V 3/4" Npt N.C. Solenoid Gas Valve 2 Psi 645,000 Btu
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.