Shop HONEYWELL
Create Account
Valve Actuator - IC40A2DR10, 100-230V AC, Programmable, 3 Nm Torque
- Mfr # KS88300856
- Zoro # G815380974
product price:Â
$
1,711.99
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
- KS88300856
- Zoro #
- G815380974
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER IC40A2DR10 is a reversible gear motor rated for use with gas and air valve systems, transmitting rotary movements between 0 and 90 degrees. Classified as a valve actuator, this unit is part of the IC series, which offers various models with programmable functions to support flexible adjustment to process requirements. The IC40 model specifically includes statistics and fault history functions to assist service personnel.
Key features include:
- Programmable running time
- Mains voltage range: 100 to 230 V AC
- Torque output: 2.5 Nm (at 50 Hz) and 3 Nm
- Multiple control options: three-point step, two-point, PLC, or continuous signal
- Position feedback and externally readable position indicator