Zoro Homepage

Vertical Programmable Thermostats, 5-2 Programs, 1 H, 1 C, Hardwired/Battery, 20/30VAC

  • Mfr # TH2110DV1008/U

  • Zoro # G2923943


product price: $53.15
/ea

Key Features

Voltage
20/30VAC
Stages Heat
1
Mounting Type
Vertical
Color
Premier White
Control Range
Cool 50 Degrees to 99 Degrees F, Heat 40 Degrees to 90 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH2110DV1008/U
Zoro #
G2923943
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4 11/16"
Width
2 7/8"
Depth
1 1/8 in
Overall Width
2 7/8 in
Overall Height
4 11/16 in
Screen Height
1 3/4 in
Overall Depth
1 1/8 in
Digit Size
Easy Read
Screen Width
1 3/4 in

Description

Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Temp. Settings per Day 4, Programs per Week 5-2, Terminal Designations B, C, G, O, R, RC, W, Y, WiFi Capability No, System Switching Heat-Cool-Off, Fan Switching Auto-On, Display Type Digital, Key Pad Lockout No, Programmable Fan No, Humidification Control No, Dehumidification Control No, Remote Sensing Capability No, Temporary Program Override Yes, Battery Backup Yes, Low Battery Indicator Yes, Batteries Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.