This item is Discontinued.

Honeywell Vertical Systems, 110 ft L Lifeline VGM-3/8-SS/110FT

Vertical Systems, 110 ft L Lifeline (Discontinued)

  • Mfr # VGM-3/8-SS/110FT
  • Zoro # G603090009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VGM-3/8-SS/110FT
Zoro #
G603090009
UPC #
612230245429
Country of Origin
Multiple

Dimensions

Cable Dia.
3/8 in
Channel Width
3/8 in
Cable Diameter
0.38 in

Details

Item
Vertical Systems
Series
Miller Vi-Go
Weight Capacity
310 lb
Includes
3/8 in (10mm) Galvanized Steel Cable Lifeline, All the Heavy Duty Tensioner, Manual Cable Guides, Universal Top Rung Bracket
Standards
ANSI 14.3-2002, CSA Z259.2.5-2012, OSHA 1910.29
Includes Mounting Hardware
Yes
Visual Load Indicator
Yes
Cable Sleeve Type
Trailing
Includes Extension Post
No
Ladder Lifeline Style
Vertical Ladder Climbing Cable System
Ladder Lifeline Component
Cable Lifeline System
Required Accessories
Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket
Workers per System
3
Lifeline Material
Stainless Steel
Pass-Through Type
Manual
Detaches from Lifeline
Anywhere
Tensile Strength
3,600 lb

Description

Vertical Systems, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3/8 in, Includes 3/8 in (10mm) Galvanized Steel Cable Lifeline, All the Heavy Duty Tensioner, Manual Cable Guides, Universal Top Rung Bracket, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 110 ft, Lifeline Material Stainless Steel, Pass-Through Type Manual, Detaches from Lifeline Anywhere, Includes Extension Post No, Includes Mounting Hardware Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.