Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Honeywell Vertical Systems, 260 ft L Lifeline VGC-3/8-GS/260FT

Vertical Systems, 260 ft L Lifeline (Discontinued)

  • Mfr # VGC-3/8-GS/260FT
  • Zoro # G403089968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VGC-3/8-GS/260FT
Zoro #
G403089968
UPC #
612230244385
Country of Origin
Multiple

Dimensions

Channel Width
3/8 in
Cable Dia.
3/8 in
Length
260 ft
Cable Diameter
0.38 in

Details

Item
Vertical Systems
Series
Miller Vi-Go
Weight Capacity
310 lb
Includes
Ferrule, Thimble
Standards
ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27
Pass-Through Type
Automatic
Includes Mounting Hardware
No
Detaches from Lifeline
Anywhere
Cable Sleeve Type
Trailing
Required Accessories
Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket
Ladder Lifeline Style
Vertical Ladder Climbing Cable System
Lifeline Material
Steel
Includes Extension Post
No
Visual Load Indicator
Yes
Workers per System
4
Tensile Strength
3,600 lb

Description

Vertical Systems, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3/8 in, Includes Ferrule, Thimble, Lifeline Length 260 ft, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post No, Includes Mounting Hardware No, Ladder Lifeline Style Vertical Ladder Climbing Cable System, Required Accessories Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket, Series Miller Vi-Go

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.