This item is Discontinued.

Honeywell Vertical Systems, 30 ft L Lifeline VGM-3/8-PE-GS/30

Vertical Systems, 30 ft L Lifeline (Discontinued)

  • Mfr # VGM-3/8-PE-GS/30
  • Zoro # G103090004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VGM-3/8-PE-GS/30
Zoro #
G103090004
UPC #
612230245856
Country of Origin
Multiple

Dimensions

Channel Width
3/8 in
Cable Dia.
3/8 in
Length
30 ft
Cable Diameter
0.38 in

Details

Item
Vertical Systems
Series
Miller Vi-Go
Weight Capacity
310 lb
Includes
3/8 in (10mm) Galvanized Steel Cable Lifeline, Heavy Duty Tensioner, Manual Cable Guides, Universal Platform Extension and Anchor
Standards
ANSI 14.3-2002, CSA Z259.2.5-2012, OSHA 1910.29
Required Accessories
Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket
Lifeline Material
Steel
Workers per System
3
Ladder Lifeline Component
Cable Lifeline System
Ladder Lifeline Style
Vertical Ladder Climbing Cable System
Tensile Strength
3,600 lb
Includes Extension Post
Yes
Pass-Through Type
Manual
Cable Sleeve Type
Trailing
Detaches from Lifeline
Anywhere
Visual Load Indicator
Yes
Includes Mounting Hardware
Yes

Description

Vertical Systems, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3/8 in, Includes 3/8 in (10mm) Galvanized Steel Cable Lifeline, Heavy Duty Tensioner, Manual Cable Guides, Universal Platform Extension and Anchor, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 30 ft, Lifeline Material Steel, Pass-Through Type Manual, Detaches from Lifeline Anywhere, Includes Extension Post Yes, Includes Mounting Hardware Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.