This item is Discontinued.

Honeywell Vertical Systems, 90 ft L Lifeline VGM-3/8-GS/90FT

Vertical Systems, 90 ft L Lifeline (Discontinued)

  • Mfr # VGM-3/8-GS/90FT
  • Zoro # G703089965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VGM-3/8-GS/90FT
Zoro #
G703089965
UPC #
612230245238
Country of Origin
Multiple

Dimensions

Cable Dia.
3/8 in
Channel Width
3/8 in
Length
90 ft
Cable Diameter
0.38 in

Details

Item
Vertical Systems
Series
Miller Vi-Go
Weight Capacity
310 lb
Includes
3/8 in (10mm) Galvanized Steel Cable Lifeline, All the Heavy Duty Tensioner, Manual Cable Guides, Universal Top Rung Bracket
Standards
ANSI 14.3-2002, CSA Z259.2.5-2012, OSHA 1910.29
Tensile Strength
3,600 lb
Required Accessories
Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket
Cable Sleeve Type
Trailing
Includes Mounting Hardware
Yes
Pass-Through Type
Manual
Ladder Lifeline Style
Vertical Ladder Climbing Cable System
Detaches from Lifeline
Anywhere
Visual Load Indicator
Yes
Ladder Lifeline Component
Cable Lifeline System
Workers per System
3
Lifeline Material
Steel
Includes Extension Post
No

Description

Vertical Systems, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3/8 in, Includes 3/8 in (10mm) Galvanized Steel Cable Lifeline, All the Heavy Duty Tensioner, Manual Cable Guides, Universal Top Rung Bracket, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 90 ft, Lifeline Material Steel, Pass-Through Type Manual, Detaches from Lifeline Anywhere, Includes Extension Post No, Includes Mounting Hardware Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.