Zoro Homepage

Vgf21Es30 3" Flanged Globe

  • Mfr # VGF21ES30

  • Zoro # G6945925


product price: $1,414.99
/ea
Free Shipping & Returns

Key Features

Length
11.750 in
Housing Material
Cast iron
Height (In.)
10.625 in
For Use With
ML6420 ; ML6421A ; ML6425 ; ML7420 ; ML7421A ; MP953 ; Q5001 Linkage with Modutrol IV ; Q5020 Linkage with DCA
Style
2-way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGF21ES30
Zoro #
G6945925
UPC #
-
Country of Origin
United States

Dimensions

Length
11.750 in
Height (In.)
10.625 in

Details

Housing Material
Cast iron
For Use With
ML6420 ; ML6421A ; ML6425 ; ML7420 ; ML7421A ; MP953 ; Q5001 Linkage with Modutrol IV ; Q5020 Linkage with DCA
Style
2-way

Description

Vgf21Es30 3" Flanged Globe Valve, 2-Way Equal Percentage, Ansi-125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.