Wall Module, Conduit Box

  • Mfr # TR40
  • Zoro # G916576719
product price: 
$
79.99
/ea

Key Features

Series
TR
Product Type
Temperature Sensor
Housing Color
White
Output
2-Wire Sylk Communication
Overall Height
4 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TR40
Zoro #
G916576719
UPC #
085267444828
Country of Origin
United Kingdom

Dimensions

Overall Height
4 3/4 in
Overall Width
3 1/4 in
Overall Depth
7/8 in

Details

Item
Wall Module
Series
TR
Product Type
Temperature Sensor
Housing Color
White
Output
2-Wire Sylk Communication
Minimum Operating Temperature
32 Degrees F
Setpoint Adjustment
Adjustable Setpoint
Temperature Accuracy
+/-0.36 Degrees F at 77 Degrees F
Power Source
Direct Wired
Electrical Connection Type
Screw Terminals
Housing Type
Conduit Box
Compatible Building Automation Protocols
Sylk
Weight
0.23 lb
Housing Material
Polycarbonate
For Use With Building Automation Systems
Building Automation System Compatible
Display Type
None
Maximum Operating Temperature
125 Degrees F
Compatible with Series
ComfortPoint, Spyder, Sylk
Standards
CE UL94-V0 Plastic Enclosure, FCC Part 15, Class B
Power Source - TS Only
Direct Wired
Power Source - old
Direct Wired
Compatible Series
ComfortPoint, Spyder, Sylk

Description

Wall Module, Display Type None, Output 2-Wire Sylk Communication, Housing Type Conduit Box, Housing Material Polycarbonate, Housing Color White, Temperature Accuracy +/-0.36 Degrees F at 77 Degrees F, Electrical Connection Type Screw Terminals, Product Type Temperature Sensor, For Use With Building Automation Systems Building Automation System Compatible, Compatible Building Automation Protocols Sylk, Mounting Location Wall Mount, Overall Depth 7/8 in, Overall Height 4 3/4 in

Ratings & reviews