Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Module - Temp/CO2 Sensor, Sylk Bus, LCD Display, Humidity Option

  • Mfr # TR40-CO2

  • Zoro # G510065688


product price: $471.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR40-CO2
Zoro #
G510065688
UPC #
-
Country of Origin
United States

Description

The HONEYWELL - TEMP/CO2 SYLK WALL MODULE is a wall-mounted sensor compatible with specified Honeywell controllers. It integrates temperature sensing and, in certain variants, also measures relative humidity and CO2 concentration. The module connects to the controller via a two-wire SylkTM bus that transmits both data and power, rated for connection of up to seven devices per controller, as specified by manufacturer guidelines.

Key features include:

  • Single power/data connection through SylkTM bus
  • Integral temperature sensor; options available with humidity and CO2 sensors
  • Provides calculated dew point values based on sensor readings
  • Operates in either Celsius or Fahrenheit
  • Configurable monochrome backlit LCD display (TR42 variant) for readings and allows adjustment of fan speed, occupancy status indication, and set point parameters within system-defined limits
  • Portrait or landscape mounting orientation
  • Display of CO2 concentration and outside air temperature values from the controller
  • Function keys may be configured for auxiliary device control according to system capabilities
  • Configuration backup/transfer using micro SD card
  • Certifications: CE marking, UL94-V0 plastic enclosure rating, FCC Part 15 Class B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.