Wall Module

  • Mfr # TR100-THC-G

  • Zoro # G416591953


product price:  $527.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 7/8 in
Maximum Operating Temperature
122 Degrees F
Display Type
Digital
Temperature Accuracy
+/-0.6 Degrees F (0.35 Degrees C) with 95% Confidence from 60 to 85 Degrees F (15 to 30 Degrees C), +/-1.5 Degrees F (0.8 Degrees C) from 32 to 122 Degrees F (0 to 50 Degrees C)
Overall Height
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TR100-THC-G
Zoro #
G416591953
UPC #
085267389907
Country of Origin
United States

Dimensions

Overall Width
3 7/8 in
Overall Height
1 in
Display Size
2.4 in Diagonal
Overall Length
4 1/2 in
Manufacturers Warranty Length
5 yr

Details

Item
Temperature/Humidity/CO2 Sensor
Maximum Operating Temperature
122 Degrees F
Display Type
Digital
Temperature Accuracy
+/-0.6 Degrees F (0.35 Degrees C) with 95% Confidence from 60 to 85 Degrees F (15 to 30 Degrees C), +/-1.5 Degrees F (0.8 Degrees C) from 32 to 122 Degrees F (0 to 50 Degrees C)
Compatible Building Automation Protocols
BACnet MS/TP, Modbus, Sylk
Weight
0.52 lb
Product Type
Temperature/Humidity/CO2 Sensor
Application
Commercial
Relative Humidity Accuracy
+/-3% RH
Interface Type
Touchscreen
Display Units
Degrees C, Degrees F
For Use With Building Automation Systems
Building Automation System Compatible
Minimum Sensing Temperature
32 Degrees F
Features
Built-In Guided Setup Minimizes Need for Configuration Training or User Manual, Configure Multiple User Types and Privileges, Customize the Home Screen for Active and Inactive Displays, Easy to Learn and use with Little or No Training, Give Facility Staff Robust System Access and Fully Integrated Building Automation in a Smart, Convenient Interface, Glass Display Looks Modern Yet Discreet Anywhere in the Building, Options to Track and Display Temperature, Humidity, CO2, Plug-and-Play Replacement: Can Automatically Identify and Emulate Many Prior Honeywell Wall Modules, Save Time and Cost with Faster Installation, Faster Commissioning, and Fewer Callbacks, Simple Screens and Icons, Plus the Option for a Colorful Status Ring, Simplify Stock: Compatible with Multiple Building Protocols, Supports an Extensive Range of Functions and External Sensors
Display Resolution
1 Degrees F
Maximum Sensing Temperature
122 Degrees F
Storage Temperature Range
-40 Degrees to 150 Degrees F
Minimum Operating Temperature
32 Degrees F
Standards
CE, FCC, ICES, Prop65, REACH, RoHS, UK, UL/cUL
Relative Humidity Range
20 to 80%
Humidity Accuracy
+/-3% RH
Series
TR100
Electrical Connection Type
Hardwired

Description

Temperature/Humidity/CO2 Sensor, Display Type Digital, Mounting Location Wall Mount, Temperature Accuracy +/-0.6 Degrees F (0.35 Degrees C) with 95 Percent Confidence from 60 to 85 Degrees F (15 to 30 Degrees C), +/-1.5 Degrees F (0.8 Degrees C) from 32 to 122 Degrees F (0 to 50 Degrees C), Electrical Connection Type Hardwired, Maximum Sensing Temperature 122 Degrees F, Minimum Sensing Temperature 32 Degrees F, For Use With Building Automation Systems Building Automation System Compatible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.