This item is Discontinued.

Honeywell Wireless Thermostat, 7 Programs, 4 H 2 C, Hardwired, 24VAC THX9421R5021WW/U

Wireless Thermostat, 7 Programs, 4 H 2 C, Hardwired, 24VAC (Discontinued)

  • Mfr # THX9421R5021WW/U
  • Zoro # G4801601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THX9421R5021WW/U
Zoro #
G4801601
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3 5/16"
Overall Height
3 1/2 in
Width
6 7/8"
Depth
1 1/2 in
Overall Width
4 1/2 in
Overall Depth
7/8 in

Details

Item
Wireless Thermostat
Voltage
24VAC
Stages Heat
4
Color
Premier White
Control Range
32 Degrees to 120 Degrees F
System Switching
Auto-Manual
Stages Cool
2
Dual Transformer Compatible
Yes
Power Method
Hardwired
Programs per Week
7
Includes
Mfr. No. THX9421R5021WW/U and (2) AA Thermostat Batteries
Temporary Temperature Hold
Yes
Filter Indicator
Yes
Low Battery Indicator
Yes
Humidification Control
Yes
Temp. Settings per Day
4
Temporary Program Override
Yes
Dehumidification Control
Yes
Fan Switching
Auto-On-Off-Circulate
Features
Control Humidification, Dehumidifcation or Ventilation
WiFi Capability
No
Battery Backup
Yes
Automatic Changeover
Yes
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Batteries Included
Yes
Display Type
High Definition Digital
Key Pad Lockout
Yes
Programmable Fan
Yes
Temperature Limiting
Yes
Terminal Designations
R, C
Mounting
Horizontal
Application
Heat and Cool
Filter Change Reminder
Yes
Operating Humidity Range
5 to 90 %
Mounting Direction
Horizontal
Sensor Location
Remote
Fan Settings
Auto-On
Electrical Connection Type
Hardwired
Shape
Rectangle
Includes Batteries
Yes
Temperature settings per day
4
System/Fan Settings
Auto-Cool-Emergency Heat-Heat-Off/Auto-On
Operating Temperature Range
32 Degrees to 120 Degrees F
Battery Type
Lithium Battery
Frequency
5/6 Hz
Programming Capability
7 Day
Contact Rating
18 to 30V AC
Thermostat Type
Touch Screen Thermostat
Temperature Control Range
+40 Degrees to +90 Degrees F, +50 Degrees to +99 Degrees F
System Settings
Auto-Cool-Emergency Heat-Heat-Off

Description

Wireless Thermostat, Stages Heat 4, Stages Cool 2, Temp. Settings per Day 4, Programs per Week 7, Terminal Designations R, C, WiFi Capability No, System Switching Auto or Manual, Fan Switching Auto-On-Off-Circulate, Display Type Tri-Lingual, Key Pad Lockout Yes, Programmable Fan Yes, Automatic Changeover Yes, Humidification Control Yes, Dehumidification Control Yes, Remote Sensing Capability Yes, Temporary Program Override Yes, Temporary Temperature Hold Yes, Filter Indicator Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.