Shop HONEYWELL HOME

Motorized Zone Valve, NC, Brass, 3/4inSweat

  • Mfr # V8043A1029
  • Zoro # G2988002

product price: 
$
131.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Voltage
24V
For Use With
2 Wire Control
Electrical Connections
18 in Leads
Max. Water Temp. (Deg. F)
200 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V8043A1029
Zoro #
G2988002
UPC #
-
Country of Origin
Hungary

Dimensions

Height (In.)
5 1/4 in
Connection Type/Size (In.)
Sweat 3/4
Width (In.)
2 3/8 in
Depth (In.)
3 1/2 in
Overall Depth
2 3/8 in
Overall Length
4 in
Port Connection Size
3/4 in
Overall Width
3 1/2 in
Electrical Lead Length
18 in
Wire Rope Length
4 in
Length
4 in

Details

Item
Motorized Zone Valve
Body Material
Brass
Voltage
24V
For Use With
2 Wire Control
Electrical Connections
18 in Leads
Max. Water Temp. (Deg. F)
200 Degrees F
Coefficient of Volume
3.5
Includes
1/2 in Conduit Conection, Manual Opening Lever, Spring Return
Agency Compliance
UL
Type
Normally Closed
Close-Off Pressure
20 psi
Spring Action
Spring Return
Valve Action
Normally Closed
Distance Between Inlet and Outlet Port
3 11/16 in
Gasket/Plug Material
Buna-N
Fluid Temperature - Maximum
200 Degrees F
Port Connection Type
Sweat
Actuator Type
Electric
Application
Chilled/Hot Water Control
Port Connection Gender
Female
Stem Material
Stainless Steel
For Media
Water
Actuator Return Action
Spring Return
Standards
CSA, UL Listed
Includes Actuator
Actuator Included
Valve Type
Ball
Includes Electrical Leads
Electrical Leads Included
Coefficient of Volume (Cv)
3.5
Actuator Control Signal
On/Off
Body Pattern
Two-Way
Installation Orientation
Horizontal
Actuator Voltage
24V AC
Fluid Temperature - Minimum
50 Degrees F
Operating Temperature - Maximum
125 Degrees F
Frequency
50/60 Hz

Description

Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Return Action Spring Return, Actuator Type Electric, Actuator Voltage 24V AC, Application Chilled/Hot Water Control, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 20 psi, Coefficient of Volume (Cv) 3.5, Distance Between Inlet and Outlet Port 3 11/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.