Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V8043F1093
Zoro #
G2027392
UPC #
085267109789
Country of Origin
Hungary
Dimensions
Width (In.)
2-3/8
Height (In.)
5-1/4
Depth (In.)
3-1/2
Connection Type/Size (In.)
Sweat 3/4
Details
Item
Motorized Zone Valve
Voltage
24
For Use With
2 Wire Control
Electrical Connections
Terminal Board
Coefficient of Volume
8
Max. Water Temp. (Deg. F)
200
Type
Normally Closed
Includes
1/2 in Conduit Conection, Manual Opening Lever, Spring Return
Agency Compliance
UL
Description
Motorized Zone Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.